Shop All Closed Circuit TV Cameras
Bosch
IP Camera, 3.6W, Varifocal, 1920 x 1080
Mfr # NBN-50022-V3
Zoro # G2028875
Free Shipping & Returns
Not eligible for select promotions
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Box
- Lens Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NBN-50022-V3
- Zoro # G2028875
- UPC # 800549736831
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Height | 2 11/64 in |
Depth | 5 7/8 in |
Width | 2 17/32 in |
Focal Length | 3.30 to 12.00 mm |
Overall Height | 2 1/8 in |
Overall Width | 2 1/2 in |
Overall Length | 5 7/8 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 3.3 mm |
Description
IP Camera, Camera Design Box, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 2MP, Minimum Focal Length 3.3 mm, Image Sensor 1/2.7 CMOS, Body Color Black, Color Display Color, Features SD Card Slot, Stylish Indoor Network Camera, For Use With Video Surveillance Systems, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.05 lux, Minimum Operating Temperature -22 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Quantum 400 Wired Over Ear Headset, Black (JBLQUANTUM400BLKAM)
- VERACITY Maxpoe-Powered Lan & Poe 100M Per Unit (VOR-ORM)
- ILC Replacement for Autec Mbm06mh Battery (MBM06MH BATTERY AUTEC)
- ANTAIRA Industrial Gigabit PoE++ Injector - 1-10/100/1000Base-T***with PoE-PSE and 1-10/100/1000 -T(X) (INJ-C201G-bt-24-T)
- BOSCH Dummy Security Camera, Indoor/Outdoor (NIN-DMY)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- INVID TECH IP Camera, Miniature Dome, 4MP HD Res., Wht (VIS-P4DRIR28)
- VIVOTEK IP Camera, 2.80mm Focal L, Indoor, 3 MP (FD9171-HT)
- GENERAL TOOLS $VIDEO SCOPE W/8MM DIA CAMERA WET/DRY (GNDCS600A)
- LTS NVR Camera Kit, 7.5W, 1920(H) x 1080(V) (LTN0162K-8B)
- Bosch Closed Circuit TV Systems & Accessories