Shop All Closed Circuit TV Cameras
Bosch
IP Camera, 27W, Outdoor, Wall
Mfr # NAI-90022-AAA
Zoro # G2028927
Free Shipping & Returns
$4,094.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Field of View 8.3°deg, to 18°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NAI-90022-AAA
- Zoro # G2028927
- UPC # 800549702256
- Country of Origin Portugal
- Category Closed Circuit TV Cameras
Dimensions
Depth | 12 13/64 in |
Height | 15 13/16 in |
Width | 7 39/64 in |
Focal Length | 10.00 to 23.00 mm |
IR Illuminator Wavelength | 850 nm |
Overall Width | 7 5/8 in |
Overall Length | 12 1/8 in |
Overall Height | 15 7/8 in |
Minimum Focal Length | 10 mm |
Maximum Focal Length | 23 mm |
Description
IP Camera, Camera Design Bullet, Lens Type Varifocal, Maximum Focal Length 23 mm, Resolution 1080p, 480p, 720p, Maximum Viewing Angle 34 Degrees , Minimum Viewing Angle 18 Degrees , Minimum Focal Length 10 mm, Maximum Detection Distance 394 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features All-Weather, Vandal-Proof Design, For Use With Video Surveillance Systems, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERIES, PRO, ULTRA, C (RAYALC12PPJ)
- SPECO TECHNOLOGIES Camera, Eyeball, 4-23/32" Dia., 12VDC (VLDT3WM)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1620 (EB-CR1620)
- ILC Replacement for Epson V13h010l75 Lamp & Housing (V13H010L75 LAMP & HOUSING EPSON)
- BOSCH IP Camera, 2.10mm, 4.5W, 0.15 lux (NIN-70122-F1)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- NUPIXX Dummy Security Camera, Outdoor Use (3KNG8)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- LTS Mounting Bracket for CCTV, 21in. H (LTD-DVRLB21-24-8)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- Bosch Closed Circuit TV Systems & Accessories