Shop All Closed Circuit TV Cameras
Bosch
IP Camera, 2.10mm, 4.5W, Fixed
Mfr # NIN-70122-F1A
Zoro # G2028279
product price: $1,138.99
/ea
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Intelligent Video Analysis
- Camera Type Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NIN-70122-F1A
- Zoro # G2028279
- UPC # 800549741736
- Country of Origin Portugal
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 2.10 mm |
Height | 1 5/16 in |
Depth | 6 15/64 in |
Width | 6 15/64 in |
Overall Height | 1 3/8 in |
Maximum Focal Length | 2.1 mm |
Overall Diameter | 6 1/4 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.1 mm, Resolution 12MP, Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Discreet and Aesthetic, Easy Twist-Click Installation, Edge or Client-Side Dewarping for Easy Integration, Intelligent Video Analytics on Full Panoramic Overview, For Use With Video Surveillance Systems, Includes Intelligent Video Analysis, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for BB HR22-12, HR2212 (ML18-12INT88)
- ULTRATECH 12V 2.5AH SLA BATTERY F1 (IM-1220F1)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for 2006-12 Kawasaki Ninja ZX-14 (YTX14-BSGEL61)
- TYVEK Tyvek® Wristbands, 3/4" x 10", Yellow, 500/Case (WR101YE)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- BOSCH Dummy Security Camera, Indoor/Outdoor (NIN-DMY)
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- DIAMOND SERIES 4MP IP Turret 2.8mm Fixed Lens TrueWDR Built-In Mic (HNC3V341TM-IRAS-S2/28)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- LARSON ELECTRONICS Expl. Proof Drop Light, 120V, 60W, 50ft. (EPL-120-50-1523-60W)
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- Bosch Closed Circuit TV Systems & Accessories