Shop All Closed Circuit TV Cameras
Bosch
IP Camera, 2.10mm, 4.5W, 0.15 lux
Mfr # NIN-70122-F1
Zoro # G2028288
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance Systems
- Includes Motion+ Analysis
- HD Resolution 1080p
- Camera Type Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NIN-70122-F1
- Zoro # G2028288
- UPC # 800549746878
- Country of Origin Portugal
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 2.10 mm |
Depth | 6 15/64 in |
Width | 6 15/64 in |
Height | 1 5/16 in |
Overall Height | 1 3/8 in |
Maximum Focal Length | 2.1 mm |
Overall Diameter | 6 1/4 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.1 mm, Resolution 12MP, Maximum Viewing Angle 180 Degrees , Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Compact Design, Discreet and Aesthetic, For Use With Video Surveillance Systems, Includes Motion+Analysis, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 104 Degrees F, Minimum Light Level 0.15 lux
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle 5.25" Back Enclosed 5.25" Speaker (PDIW57)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement APC BACK-UPS ES BE750BB UPS Battery (ML12-12F220412)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Ride On Mower ATV Quad Trail Buggy (YTX4L-BS156170)
- PANASONIC Panasonic:Panasonic CR2016 3V Lithium Battery, PK 5 (Pan-CR2016)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- LTS IP Camera, 4MP HD Res. Type, Dome Design (LTCMIP7243-SZ)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- LARSON ELECTRONICS Expl. Proof Cam, 10XOZ 62XDZ IP67, HD, 24V (EXPCMR-ALG-OZ-IC-1080P-1224-24VDC)
- SPECO TECHNOLOGIES Camera, Dome, Black, Indoor, 2 MP Line Res. (CVC6246T)
- Bosch Closed Circuit TV Cameras