Shop All Closed Circuit TV Cameras
Bosch
IP Camera, 2.10mm, 4.5W, 0.15 lux, Color
Mfr # NIN-70122-F1AS
Zoro # G2028260
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance Systems
- Includes Intelligent Video Analysis, Mounting Hardware
- HD Resolution 1080p
- Camera Type Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NIN-70122-F1AS
- Zoro # G2028260
- UPC # 800549791700
- Country of Origin Portugal
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 2.10 mm |
Width | 6 15/64 in |
Height | 1 5/16 in |
Depth | 6 15/64 in |
Overall Height | 1 3/8 in |
Overall Diameter | 6 1/4 in |
Maximum Focal Length | 2.1 mm |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.1 mm, Resolution 12MP, Maximum Viewing Angle 180 Degrees , Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Discreet and Aesthetic, Easy Twist-Click Installation, For Use With Video Surveillance Systems, Includes Intelligent Video Analysis, Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 104 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BYTECH Bytech BYMOMO100BK Universal Car Mount Phones GPS Holder - Black (BYMOMO100BK)
- BLUEPARROTT S450-XT Stereo Bluetooth Headset Headset (203582)
- SAFT LS14500_TAB AA Battery 3.6V 2600mAh Lithium Replaces Tadiran and more (LS14500_TAB)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Trolling Motors (ML50-12542)
- BOSCH IP Camera, 2.10mm, 4.5W, 0.15 lux (NIN-70122-F1)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- LTS NVR Camera Kit, Bullet, 2048(H) x 1536(V) (LTN0883K-4B)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- LARSON ELECTRONICS Expl. Prf Anlg Camera Wire Mag, HD, 120V (EXPCMR-ALG-1080P-IC-M-1227)
- Bosch Closed Circuit TV Systems & Accessories