Shop All Closed Circuit TV Cameras
Bosch
IP Camera, 1.60mm, 4.5W, 0.18 lux, Surface
Mfr # NIN-70122-F0S
Zoro # G2028297
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance Systems
- Includes Motion+ Analysis, Mounting Hardware
- HD Resolution 1080p
- Camera Type Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NIN-70122-F0S
- Zoro # G2028297
- UPC # 800549791618
- Country of Origin Portugal
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 1.60 mm |
Height | 1 5/16 in |
Width | 6 15/64 in |
Depth | 6 15/64 in |
Overall Height | 1 3/8 in |
Maximum Focal Length | 1.6 mm |
Overall Diameter | 6 1/4 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 1.6 mm, Resolution 5MP, Maximum Viewing Angle 360 Degrees , Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Compact Design, Discreet and Aesthetic, For Use With Video Surveillance Systems, Includes Motion+ Analysis, Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IP Rating IP66, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Battery Pack, NiCd, 4.8V, For Streamlight (76375)
- ENERGIZER Coin Cell, 377, 1.5V (377BPZ)
- ILC Replacement for Sirius Plf423042a1 (PLF423042A1 SIRIUS)
- ILC Replacement For Leoch, Ldc6224Gc2 (LDC6-224-GC2)
- BOSCH IP Camera, 2.10mm, 4.5W, 0.15 lux (NIN-70122-F1)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- SPECO TECHNOLOGIES IP Camera, 2.93mm Focal L, Corner Mount (O2I605CM)
- LTS NVR Camera Kit, Bullet, 2048(H) x 1536(V) (LTN0883K-4B)
- LTS Mounting Bracket for CCTV, 4-1/2in. W (LTB347)
- ENS SERIES 16CH 4K NVR with 16 Port Built-In PoE + 6TB (SN3216/16P-K-6T)
- Bosch Closed Circuit TV Cameras