Shop All Closed Circuit TV Cameras
Bosch
IP Camera, 1.60mm, 4.5W, 0.18 lux
Mfr # NIN-70122-F0A
Zoro # G2028315
Free Shipping & Returns
Not eligible for select promotions
$1,138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Intelligent Video Analysis
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NIN-70122-F0A
- Zoro # G2028315
- UPC # 800549741743
- Country of Origin Portugal
- Category Closed Circuit TV Cameras
Dimensions
Depth | 6 15/64 in |
Height | 1 5/16 in |
Width | 6 15/64 in |
Focal Length | 1.60 mm |
Overall Height | 1 3/8 in |
Overall Diameter | 6 1/4 in |
Maximum Focal Length | 1.6 mm |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 1.6 mm, Resolution 12MP, Maximum Viewing Angle 360 Degrees , Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Discreet and Aesthetic, Easy Twist-Click Installation, For Use With Video Surveillance Systems, Includes Intelligent Video Analysis, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 104 Degrees F, Minimum Light Level 0.18 lux
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- MIGHTY MAX BATTERY 6 Volt 7 AH SLA Replacement Battery with F1 Terminal for ELB0607 - 12PK (MAX3982753)
- ILC Replacement for Sanyo Kr-1300sc (KR-1300SC SANYO)
- PYLE 6.5” Weather Proof 2-Way In-Ceiling / In-Wall Stereo Speakers (PWRC61)
- BOSCH Dummy Security Camera, Indoor/Outdoor (NIN-DMY)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- ENS SERIES 8MP HD Turret Camera 2.8mm Fixed Lens (SCC48T6/28-K)
- LTS Mounting Bracket for CCTV, 3-9/64in. H (LTB348)
- DIAMOND SERIES 32CH Diamond Pro 4K NVR with 16 PoE + 8TB (NVR504L-32/16P-4KS2E-8T)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- Bosch Closed Circuit TV Systems & Accessories