Shop All Closed Circuit TV Cameras
Bosch
IP Camera, 0.004 lux, 9W, Color, 5MP
Mfr # NBN-80052-BA
Zoro # G2028796
product price: $1,180.99
/ea
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NBN-80052-BA
- Zoro # G2028796
- UPC # 800549728829
- Country of Origin Portugal
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 17/32 in |
Width | 3 5/64 in |
Height | 2 39/64 in |
Length | 5.5" |
Overall Length | 5 1/2 in |
Overall Width | 3 1/8 in |
Overall Height | 2 5/8 in |
Description
IP Camera, Camera Design Box, Lens Type Fixed, Resolution 5MP, Image Sensor 1/1.8 CMOS, Body Color Black, Color Display Color, Features Low Network Strain and Storage Costs, Outstanding Wide Dynamic Range, For Use With Video Surveillance Systems, Includes Data/Alarm Connector, Identification Labels, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.004 lux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F - 2 Pack (ML8-12MP2116133109107)
- MOTOROLA Belt Clip, Carry Accessory, Plastic (PMLN7438A)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5437)
- DURACELL Battery, Size 76A, Alkaline, 1.5V (PX76A675)
- BOSCH Dummy Security Camera, Indoor/Outdoor (NIN-DMY)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- LTS NVR Camera Kit, 7.5W, 2688(H) x 1520(V) (LTN0164K-8D)
- INVID TECH Camera, Bullet, 5 MP (PAR-C5BIR28)
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- Bosch Closed Circuit TV Cameras