Shop All Closed Circuit TV Cameras
Bosch
IP Camera, 0.004 lux, 9W, Color, 12MP
Mfr # NBN-80122-CA
Zoro # G2028787
product price: $1,417.99
/ea
Free Shipping & Returns
$1,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NBN-80122-CA
- Zoro # G2028787
- UPC # 800549788946
- Country of Origin Portugal
- Category Closed Circuit TV Cameras
Dimensions
Width | 3 5/64 in |
Height | 2 39/64 in |
Depth | 5 17/32 in |
Overall Length | 5 1/2 in |
Overall Height | 2 5/8 in |
Overall Width | 3 1/8 in |
Description
IP Camera, Camera Design Box, Lens Type Fixed, Resolution 12MP, Compatible Connector RJ45, RS232/422/485, Image Sensor 1/2.3 CMOS, Body Color Black, Color Display Color, Features Low Network Strain and Storage Costs, Outstanding Wide Dynamic Range, For Use With Video Surveillance Systems, Includes Data/Alarm Connector (12 Pins), Identification Labels, Sensor Protection Cap, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Replacement Battery for Honda Yamaha Suzuki Kawasaki (MAX3946479)
- SANOXY Compatible for HDMI Male to Female Port Saver 90 Degree (CBL-SNX-HM204-1200)
- HUBBELL GAI-TRONICS Weatherproof Telephone, Rugged Outdoor (256-001SK)
- HONEYWELL MOBILITY & SCANNING Honeywell 1250G Barcode Scanner (1250G-2USB-1)
- BOSCH Dummy Security Camera, Indoor/Outdoor (NIN-DMY)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- DIAMOND SERIES 5MP HD Turret 2.7-12mm Motorized Lens (HCC3320T-IR-Z)
- LTS NVR Camera Kit, 2688(H) x 1520(V), 4MP (LTN0884K-4D)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- DIAMOND SERIES 8MP IP VP Dome 2.8mm Fixed Lens Starlight (HNC3V281E-IRS-S2/28)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- Bosch Closed Circuit TV Systems & Accessories