Shop All Internal Retaining Rings
Bosch
Internal Retaining Ring, Steel, Plain Finish
Mfr # OT11902
Zoro # G702126647
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Internal
- Material Steel
- Finish Plain
- Number of Sizes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # OT11902
- Zoro # G702126647
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0300)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0200)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08167)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (1020KPP188)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/4 in Bore Dia., 10 PK (U36050.275.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 20 mm Bore Dia., 50 PK (DHO-20ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/16 in Bore Dia., 25 PK (U36050.106.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/4 in Bore Dia., 5 PK (WHM-225)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.375 in Bore Dia., 2000 PK (37RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 215 mm Bore Dia. (M36050.215.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 4.75 in Bore Dia. (HO-475-ZD)
- Bosch Internal Retaining Rings