Shop All Pipe Hangers
Bosch
Installer Bell Hanger Drill
Mfr # BH2005T
Zoro # G001251118
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type - Machining Straight with Three Flats
- Flute Type Spiral
- For Tool Type Rotary Drill
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # BH2005T
- Zoro # G001251118
- UPC # 000346460254
- Country of Origin China
- Category Pipe Hangers
Dimensions
Shank Diameter | 1/2 in |
Maximum Drilling Depth | 18 in |
Overall Length | 18 in |
Drill Bit Size | 1/2 in |
Shank Length | 15 in |
Flute Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Shank Type - Machining | Straight with Three Flats |
Flute Type | Spiral |
For Tool Type | Rotary Drill |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Primary Material Application | Masonry, Steel |
Decimal Equivalent | 0.5 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Installer Bell Hanger Drill |
Description
Installer Bell Hanger Drill, High Speed Steel, Bright (Uncoated), 1/2 in, 18 in Overall Length, Straight with Three Flats, Shank Diameter 1/2 in, Shank Length 15 in, Shank Hex Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1/4" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 1/4)
- SHARPE VALVES Gate Valve, Class 800, 1 In., Socket Weld (4371003460)
- APOLLO Ball Valve, 2in.NPT, A105 (73A-108-01)
- COPPER FLEX SUPLY LN 3/4X3/4""FIP 24"" (7211-24-34FIP-B)
- BOSCH Installer Bell Hanger Drill (BH2001T)
- BOSCH Installer Bell Hanger Drill (BH2003T)
- ZORO SELECT Hex Hanger with Insert, 4 In. (E24PVC4.0)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3 In (1150300EG)
- STEEL & OBRIEN 5" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-5-304)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (500407317)
- Bosch Pipe Hangers