Shop All Pipe Hangers
Bosch
Installer Bell Hanger Drill
Mfr # BH2003T
Zoro # G001251132
product price: $14.29
/ea
Not eligible for select promotions
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Drilling Depth 18 in
- Decimal Equivalent 0.375
- Primary Material Application Masonry, Steel
- Drill Bit Size 3/8 in
- Shank Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BH2003T
- Zoro # G001251132
- UPC # 000346460247
- Country of Origin China
- Category Pipe Hangers
Dimensions
Maximum Drilling Depth | 18 in |
Drill Bit Size | 3/8 in |
Shank Length | 15 in |
Overall Length | 18 in |
Flute Length | 3 in |
Shank Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Decimal Equivalent | 0.375 |
Primary Material Application | Masonry, Steel |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight with Three Flats |
Cutting Direction | Right Hand |
For Tool Type | Rotary Drill |
Measurement System | Fractional Inch |
Item | Installer Bell Hanger Drill |
Description
Installer Bell Hanger Drill, High Speed Steel, Bright (Uncoated), 3/8 in, 18 in Overall Length, Straight with Three Flats, Shank Diameter 3/8 in, Shank Length 15 in, Shank Hex Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-8)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Brass Barb x 3/4 in. Machine Hose Thread Angle Stop Valve (APXGHV1234)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-8)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNN2)
- BOSCH Installer Bell Hanger Drill (BH2005T)
- BOSCH Installer Bell Hanger Drill (BH2001T)
- ZORO SELECT EZ-Riser Side Beam Rod Hanger, 3/8" Rod (3270037PL)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0287)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3/4 In (0560005928)
- NVENT CADDY Clevis Hanger, Size 1/2 In (4060050S4)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- Bosch Pipe Hangers