Shop All Pipe Hangers
Bosch
Installer Bell Hanger Drill
Mfr # BH2002T
Zoro # G501257368
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type - Machining Straight with Three Flats
- Overall Length 18 in
- Maximum Drilling Depth 18 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BH2002T
- Zoro # G501257368
- UPC # 000346460230
- Country of Origin China
- Category Pipe Hangers
Dimensions
Overall Length | 18 in |
Maximum Drilling Depth | 18 in |
Flute Length | 3 in |
Drill Bit Size | 5/16 in |
Shank Diameter | 5/16 in |
Shank Length | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Shank Type - Machining | Straight with Three Flats |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | Masonry, Steel |
For Tool Type | Rotary Drill |
Decimal Equivalent | 0.3125 |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Item | Installer Bell Hanger Drill |
Description
Installer Bell Hanger Drill, High Speed Steel, Bright (Uncoated), 5/16 in, 18 in Overall Length, Straight with Three Flats, Shank Diameter 5/16 in, Shank Length 15 in, Shank Hex Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2257)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G402)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB101LP)
- BONOMI Ball Valve, Mini Brass, Male X Female, 1/4" (383M-1/4)
- BOSCH Installer Bell Hanger Drill (BH2001T)
- BOSCH Installer Bell Hanger Drill (BH2003T)
- BOSCH Installer Bell Hanger Drill (BH2005T)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- B & K Clevis Hanger Galv 3/4 (G65-075HC)
- B & K Ring Hanger Split Galv 1In (G72-100HC)
- ZORO SELECT Hex Hanger with Grommets, 4 In. (E244.0)
- Bosch Plumbing Accessories