Shop All Screwdriver Bits
Bosch
Insert Bit
Mfr # TX1015102
Zoro # G3534128
product price: $3.55
/pk 2, $1.78/ea
Sold in multiples of 5 for $17.75
Not eligible for select promotions
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TX1015102
- Zoro # G3534128
- UPC # 346319170
- Country of Origin United States
- Category Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE, Metric |
Fastening Tool Item | Socket Bit |
Description
Insert Bit, Impact Rated No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Chrome (31D027)
- STARRETT Steel Professional Framing Square, 24" x 16" (FS-24)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792826)
- BOJO TOOLS Sealant Smoothing Kit "Strong" (SST2-3KUK-UNGL)
- BOSCH SIDEWINDR Gold Oxide 7/64"Drill Bit(2pk) (VA12149)
- BOSCH 2 Torx 40 PWR Bit (ITT40201)
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- BOSCH ICEBIT #1PH X3-1/2 POWER CARDED (VA16321)
- BOSCH Insert Bit, #2 (CCP2601)
- BOSCH 3PC 178 Nutsetter Set (ITNS2490)
- VEGA Mag Bit Holder W/ Finder Sleeve x 3-1/8 (175MH1DL)
- Bosch Screwdrivers and Nutdrivers