Shop All Screwdriver Bits
Bosch
Insert Bit, T25H
Mfr # TXH25102
Zoro # G3534277
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
Not eligible for select promotions
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Impact Rated No
- SAE or Metric SAE, Metric
- Point Size T25H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TXH25102
- Zoro # G3534277
- UPC # 346374278
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | T25H |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Impact Rated | No |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (31440508)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- DIAMOND MACHINE TECH Apex GG010HNN End Nipper Plier, 12 AWG Cutting Capacity, Steel Jaw, 10 in OAL (GG010HN)
- BOSCH Double-Ended Bit Set, 1/4" Hex, 2 1/2" L (ITDEV2503)
- BOSCH Drive Guide (CC60493)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 2" L, PK5 (ITSQ2205)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITPH2215)
- BOSCH Screwdriver Bits, 1/4" Hex, 2 1/2" L, PK3 (ITDET152503)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- KO-KEN Bit PH3 25mm 1/4 Hex Drive (108P.25-3)
- Bosch Screwdriver Bits