Shop All Screwdriver Bits
Bosch
Insert Bit
Mfr # SQ3601
Zoro # G3533988
product price: $3.69
/ea
Sold in multiples of 5 for $18.45
Not eligible for select promotions
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SQ3601
- Zoro # G3533988
- UPC # 346362602
- Country of Origin United States
- Category Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2101)
- H & H INDUSTRIAL PRODUCTS 1/2 X 4" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9028)
- MILWAUKEE TOOL Screwdriver Bit Set, 3 37/50" L Bit (48-32-4035)
- ARROW FASTENER Pony 3 Spring Clamp (3203-HT)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDEPH2601)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDESQ2601)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH2R102)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDET15601)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITDESQ13501)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- VEGA Mag Bit Holder x 10 (1250MH1AD)
- Bosch Screwdriver Bits