Shop All Power Screwdriver Bits
Bosch
Insert Bit
Mfr # ITSA12
Zoro # G3665369
Sold in multiples of 5 for $22.25
Not eligible for select promotions
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # ITSA12
- Zoro # G3665369
- UPC # 346428810
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Insert Bit |
Impact Rated | Yes |
Description
Insert Bit, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 50 PC Drywall Utility Knife Blades w/ Dispenser (48-22-1953)
- GARDNER BENDER Wire Staple Gun, LowVolt, Stainless Steel (MSG-301)
- WIHA Torx(R) Plain TorxPlus Key, T15 Tip Size, 3 1/2 in Long, 11/16 in Short (36615)
- BOSCH Oil, Includes: Seal (1615437511)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK15 (ITPH2115)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK10 (ITPH22B)
- BOSCH BOSCH® Phillips® Ph2 Power Bits, 6"L, 1/4"Shank (45625B10)
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- BOSCH Impact Driver Bits, Torx(TM), T25, 1" L, PK2 (ITT25102)
- BOSCH Impact Driver Bits, Phillips(R), #1, PK2 (ITPH1102)
- MIDWEST FASTENER 1/4" x 2" T-25 Star Drive Power Bits 25PK (53243)
- Bosch Power Screwdriver Bits