Shop All Power Screwdriver Bits
Bosch
Insert Bit, #3, 1", PK5
Mfr # ITSQ3102
Zoro # G3665411
product price: $1.59
/pk 2, $0.80/ea
Sold in multiples of 5 for $7.95
Not eligible for select promotions
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated Yes
- Point Size #3
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITSQ3102
- Zoro # G3665411
- UPC # 346428711
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Point Size | #3 |
Overall Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | Yes |
Item | Insert Bit |
Description
Insert Bit, Impact Rated Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 Locking Pliers (4935576)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M10 (235208-M)
- WESTWARD 5 oz. Chipping Hammer, 1 in L Blade, 11 in L Steel Handle (2DBU9)
- MILWAUKEE TOOL Comfort Grip Fencing Pliers (48-22-6410)
- BOSCH Impact Driver Bits, Hex, T20, 2" L, SAE (ITT20201)
- BOSCH Impact Driver Bits, Torx(TM), T20, 1" L, PK2 (ITT20102)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK15 (ITPH2115)
- BOSCH Impact Driver Bits, Phillips(R), #3, 2" L (ITPH3201)
- BOSCH Insert Bit (ITSA38)
- BOSCH Impact Driver Bits, Square, #1, 2" L, SAE (ITSQ1201)
- CRAFTSMAN Titanium Nitride Coating Drill/Drive Set, 21 pieces (CMAM3211)
- Bosch Power Fastening Tools