Shop All Screwdriver Bits
Bosch
Insert Bit, #2
Mfr # CCSQ2205
Zoro # G3533455
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 3 for $17.97
Not eligible for select promotions
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- SAE or Metric SAE, Metric
- Point Size #2
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CCSQ2205
- Zoro # G3533455
- UPC # 346319422
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Bit Style Square Recess, Impact Rated No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-00-8784, 48-22-1901)
- CLEVELAND Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes (C54804)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- CRESCENT NICHOLSON 5 Piece 6", 8"& 10" General Purpose File Set (22040NNN)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH2R102)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- BOSCH Double-Ended Bit Set, 1/4" Hex, 2 1/2" L (ITDEV2503)
- BOSCH 5PK 2 2 Phil PWR Bit (ITPH2205)
- BOSCH POWER BIT #2 PH BAG OF 5 (VA15002)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 1/4", PK5 (315-6X-5PK)
- Bosch Screwdrivers and Nutdrivers