Shop All Screwdriver Bits
Bosch
Insert Bit, #2
Mfr # CCP2301
Zoro # G3533391
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
Not eligible for select promotions
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
- Point Size #2
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CCP2301
- Zoro # G3533391
- UPC # 346319118
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Phillips |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Item | Insert Bit |
Fastening Tool Item | Socket Bit |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Replacement Wood Edger Handle (CF047)
- SG TOOL AID SPIN-A-RATCHET, 3 PIECE SET (13400)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3/4x5/8" (CS-1624-A)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9052)
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITT253501)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDEPH2601)
- BOSCH 5PK 1 3 Phil Ins Bit (ITPH3105)
- BOSCH ICEBIT #1PH X3-1/2 POWER CARDED (VA16321)
- KO-KEN Bit TORX T40 32mm 5/16 Hex Drive (100T.32-T40)
- Bosch Screwdrivers and Nutdrivers