Shop All Power Screwdriver Bits
Bosch
Insert Bit, #2, 2", PK5
Mfr # ITSQ2201
Zoro # G3665405
Sold in multiples of 5 for $8.25
Not eligible for select promotions
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Point Size #2
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # ITSQ2201
- Zoro # G3665405
- UPC # 346428681
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insert Bit |
Impact Rated | Yes |
Description
Insert Bit, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 020)
- TITAN Nylon Scraper Set, 4Pc (TIT11565)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58509)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-03)
- BOSCH Impact Driver Bits, Torx(TM), T30, 2" L (ITT30201)
- BOSCH Impact Driver Bits, Hex, T20, 2" L, SAE (ITT20201)
- BOSCH Impact Driver Bits, Torx(TM), T20, 1" L, PK2 (ITT20102)
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- BOSCH Insert Bit (ITSA38)
- BOSCH Impact Driver Bits, Square, #1, 1" L, PK10 (ITSQ11B)
- MALCO Malco MALCOMBO4 Combo Kit of 4 Reversible Drivers, Black (MALCOMBO4)
- Bosch Power Fastening Tools