Shop All Power Screwdriver Bits
Bosch
Insert Bit, #2, 1", PK5
Mfr # ITSQ2102
Zoro # G3665396
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1"
- Point Size #2
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # ITSQ2102
- Zoro # G3665396
- UPC # 346428650
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Overall Length | 1" |
Point Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | Yes |
Item | Insert Bit |
Description
Insert Bit, Impact Rated Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley® STHT42504 Box Beam Level -48" (STHT42504)
- DRILL AMERICA 7/32"-24 HSS Plug Hand Tap (DWTST7/32-24P)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4809B)
- GREENLEE Knock Out Die (KD-2)
- BOSCH Impact Driver Bits, Phillips(R), #1, PK10 (ITPH11B)
- BOSCH Impact Driver Bits, Torx(TM), T20, 1" L, PK2 (ITT20102)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK2 (ITPH2102)
- BOSCH Impact Driver Bits, Phillips(R), #2, SAE (ITDEPH23501)
- BOSCH Impact Driver Bits, Torx(TM), T20, T25, T30 (ITDETV2503)
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Phillips #1 Power Bit (48-32-4560)
- Bosch Power Screwdriver Bits