Shop All Cordless Tool Accessories
This Product is Discontinued
Bosch
Inductive Charger, 18V, w/Wireless Charger (Discontinued)
Mfr # WC18CF
Zoro # G9469336
Not eligible for select promotions
This Product is Discontinued
Key Features
- Cordless Tool Battery Type Li-Ion
- Includes Wireless Battery Charger and Charging Frame
- Charger Input Voltage 120V AC
- For Use With Bosch Wireless Charging 18V Li-Ion Batteries
- Charger Output Voltage 18.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # WC18CF
- Zoro # G9469336
- UPC # 000346466331
- Country of Origin Switzerland
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Cordless Tool Battery Type | Li-Ion |
Includes | Wireless Battery Charger and Charging Frame |
Charger Input Voltage | 120V AC |
For Use With | Bosch Wireless Charging 18V Li-Ion Batteries |
Charger Output Voltage | 18.0 |
Number of Ports | 0 |
Features | 50 min Charge On Inductive Charging Pad with Compatible Wirelessly Charged Battery |
Item | Inductive Charger |
Description
Inductive Charger, Number of Ports 0, Charger Input Voltage 120V, For Use With Bosch Wireless Charging 18V Li-Ion Batteries
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.