Shop All Die Sets
Bosch
INCH PITCH GAUGE
Mfr # 95951
Zoro # G3583800
product price: $7.99
/ea
Sold in multiples of 5 for $39.95
Not eligible for select promotions
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type SAE
- Thread Direction Right Hand
- Type U.S. Thread Counts
- Range of Pitches per Inch 10 to 40 TPI
- Leaves 10, 11, 12, 13, 14, 16, 18, 20, 24, 27, 28, 32, 36, 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Item | Tap and Die Set |
Thread Type | SAE |
Thread Direction | Right Hand |
Type | U.S. Thread Counts |
Range of Pitches per Inch | 10 to 40 TPI |
Leaves | 10, 11, 12, 13, 14, 16, 18, 20, 24, 27, 28, 32, 36, 40 |
Number of Leaves | 14 |
Minimum Thread Pitch - mm | 10 |
Included Threads per Inch | 10 to 40 TPI |
Maximum Thread Pitch - mm | 40 |
Description
Tap and Die Set
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Countersinks 90º unit: metric Hand: Right E6819-8.3 (E6819-8.3)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 30 in-lb (TWAF-71630)
- HHIP 12" Economy Dial Caliper (4100-0022)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50014)
- BOSCH Tap/Die Set, 40pc (BTD40MS)
- BOSCH Tap and Die Set, 40 pc. (BTD40S)
- CENTURY DRILL & TOOL Metric Tap and Die, 58 Pc Set (98957)
- GREENFIELD THREADING 8pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 3/4-10 UNC (403512)
- GYROS 10 pc Carbon Steel Hex Rethreading Die Set - 1/4" to 1" NC (93-16210)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (24640)
- GREENFIELD THREADING 8pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-28 to 3/4-16 UNF (403553)
- Bosch Die Sets