Shop All Twist Drill Bits
Bosch
In Clic-ChangeIn No10 Self-Centerin
Mfr # CC2257
Zoro # G3134595
product price: $13.89
/ea
Not eligible for select promotions
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drilling Depth 2-1/2"
- Drill Bit Finish Black Oxide
- Shank Shape Hex
- Decimal Equivalent 0.1935
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CC2257
- Zoro # G3134595
- UPC # 000346315011
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #10 |
Drilling Depth | 2-1/2" |
Shank Dia. | 1/4" |
Overall Length | 4 3/4 in |
Shank Size | 1/4" |
Drill Size | 1/4" |
Drill Bit Dimension Type | Wire |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, #10, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32017)
- OTC 3/4 in Drive, 4-1/8" 6 pt SAE Socket, 6 Points (1915)
- IDEAL Stripmaster® Replacement Blade Set, For 10F564 (L-5560)
- URREA Metal case folding SAE from 3/16” to 3/8” hex keys (4994)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (BL4132IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL4131IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL4136IM)
- BOSCH Impact Drill Bit, 7/16" Size, 5-1/2" L (TI4155IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL4143IM)
- CMT Twist Drill, 2mm dia, Left (363.020.12)
- Bosch Drill Bits