Shop All Cordless Combination Kits
Bosch
Impact/Drill Drivers Kit w/2Batt, 2.0 Ah
Mfr # GXL18V-27B22
Zoro # G011378515
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Impact Driver
- Battery Capacity 2.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GXL18V-27B22
- Zoro # G011378515
- UPC # 000346662832
- Country of Origin Malaysia
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in, 1/2 in |
Drill - Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Impact Driver |
Battery Capacity | 2.0Ah |
Number of Tools | 2 |
Includes | (2) 18 V Lithium-Ion 2 Ah Standard Power Batteries, (2) Belt Clips, 18 V Charger, 18 V Compact Brushless 1/2 in Drill/Driver (GSR18V-400), Carrying Bag |
Case Included | (1) Carrying Case |
Drill | GSR18V-400 |
Number of Batteries Included | 2 |
Power Source | Cordless |
Drill - Max. Torque | 1,800 in-lb |
Impact Driver - Torque Range | 1,800 in-lb |
Cordless Tool Kit Contents | Charger; (2) Batteries |
Impact Driver | GDR18V-1800 |
Drill - Class | Compact |
Charger Included | Yes |
Item | Combo Kit |
Included Fastening Tools | (1) GDR18V-1800 18V Brushless 1/4 In. Hex Impact Driver(1) GSR18V-400 18V Compact Brushless 1/2 In. Drill/Driver |
Description
Cordless Combo Kit
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink (26040-TiN)
- MICRO 100 Cut-Off Blade (T-100)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-BR-5PK)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 8Mm Fma (M-8MM11)
- BOSCH BOSCH CLPK27-120 12V Max 2-Tool Combo Kit (PS21 & PS41) w/ (2) 2.0Ah Batteries (CLPK27-120)
- BOSCH Cordless Tool Combination Kit, 12V (PS31-2A + GOP12V-28N)
- BOSCH Cordless Tool Combination Kit, 12V (GLI12V-300N + GBA12V30)
- BOSCH 12V 2-Tool Combo Kit with 3/8 In. Drill/Driver and Impact Driver (CLPK22-120)
- BOSCH Cordless Combination Kit, 2 Tools, 12.0V (CLPK27-120+BAT415+GLI12V-300N)
- BOSCH Bundle of DTECT200C and RH328VC (DTECT200C+RH328VC)
- PORTER-CABLE 20V MAX* Cordless 2-Tool Combo Kit (PCCK602L2)
- Bosch Cordless Tools