Shop All Cordless Impact Tools
Bosch
Impact Wrench Kit, Battery Included, 18 V, 4 Ah, 12 in Drive, Square Drive, 2100 ipm
Mfr # HTH181-B25
Zoro # G507682515
product price: $595.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Not eligible for select promotions
$595.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HTH181-B25
- Zoro # G507682515
- UPC # 346630855
- Country of Origin United States
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Description
The Bosch HTH181B25 18 V hightorque impact wrench with pin detent kit includes a heavyduty wrench and two core 18 V 4 Ah batteries The wrench is engineered for fastening hightorque nuts and anchors It delivers up to 500 ftlb of torque Its springloaded hammer and anvil system moderates torque reaction to allow for consistent driving power and control and the wrench is built with an allmetal motor that produces up to 2100 ipm and up to 1900 rpm It offers a square drive 12 in pin detent and true flat anvil design for convenient changing of sockets The kit includes two nextgen core 18 V 4 Ah compact batteries Each keeps the power and run time, while losing the weight, with 21700 cell technology The core 18 V matches the power of the original twolayer 4 Ah battery with half the number of cells It features the CoolPack 20 heatmanagement system
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Scraper, Carbon Steel, 1 1/2"W (14174)
- TEKTON Hard Handle Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV42024)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- BOSCH Cordless Impact Wrench Kit, 18V (GDS18V-740N + GXS18V-12N14)
- BOSCH 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (PS41-2A)
- BOSCH Impact Wrench, 1/2" Square, 18V, Brushless (GDS18V-740CB14)
- BOSCH Impact Drivers, 4.0Ah, 18.0 V, 1,860 in-lb (GDR18V-1860CB25)
- BOSCH Impact Driver, 12VDC, 1/4" Hex (PS41N)
- BOSCH 18V 7/16" Cordless Impact Driver (HTH182B)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Impact Driver Kit (ML2453-21P)
- Bosch Cordless Impact Tools