Shop All Electric Impact Wrenches
Bosch
Impact Wrench Kit, 18V DC, 221 ft-lb
Mfr # GDS18V-221B25
Zoro # G8525152
product price: $321.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in Square
- Max. Torque 221 ft-lb
- Features Auto Bolt Release, Compact Tool Design, Ergonomically Designed Cover and Grip, High-Power Battery Cells, Impact Wrench Design, LED Light, Powerful Motor
- Tool Weight 2.8 lb
- Includes Belt Clip, Carrying Bag, Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GDS18V-221B25
- Zoro # G8525152
- UPC # 000346642797
- Country of Origin Malaysia
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in Square |
Head Width | 3 in |
Overall Length | 6 3/8 in |
Head Height | 7 11/16 in |
Description
Impact Wrench Kit, Drive Size 1/2 in Square, Max. Torque 221 ft-lb, Voltage 18 V, Brushless Motor Yes, Battery Capacity (2) 4.0 Ah, Tool Weight 2.8 lb, Features Auto Bolt Release, Compact Tool Design, Ergonomically Designed Cover and Grip, High-Power Battery Cells, Impact Wrench Design, LED Light, Powerful Motor, Includes Belt Clip, Carrying Bag, Lanyard
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Curved Claw Stl 16Oz (JL61036)
- KLEIN TOOLS 5/16-Inch Nut Driver 3-Inch Hollow Shaft (S10)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32112)
- DRILL AMERICA m20x1.5 HSS 4 Flute Hand Tap Set (DWTS20X1.5)
- BOSCH Impact Wrench, 18V DC, 221 ft-lb (GDS18V-221N)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891GP2)
- POWERBUILT 1/2" 12V Impact Wrench Kit (240067)
- DEWALT Impact Wrench, Drive Size 1/2", 1030 ft-lb (DCF900GP2)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- ROCKFORD COMMERCIAL WAREHOUSE 3/8in SQ. Dr. Heavy Duty Composite Air Impact Wrench (133705)
- Bosch Electric Impact Wrenches