Shop All Impact Socket Adapters
Bosch
Impact Socket Adapter, Output 1/4", PK5
Mfr # ITSA14B
Zoro # G408260287
product price: $12.15
/pk 5, $2.43/ea
Not eligible for select promotions
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Finish Alloy Steel
- Drive Type Impact
- Input Drive Shape Hex
- Input Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITSA14B
- Zoro # G408260287
- UPC # 000346485097
- Country of Origin Viet Nam
- Category Impact Socket Adapters
Dimensions
Overall Length | 2 in |
Input Drive Size | 1/4 in |
Output Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Alloy Steel |
Drive Type | Impact |
Input Drive Shape | Hex |
Material | Steel |
Output Drive Shape | Hex |
Number of Pieces | 1 |
Includes | Impact Tough 1/4 in Hex to 1/4 in Socket Adapter |
Impact Rated | Yes |
Item | Impact Socket Adapter |
Description
Impact Socket Adapter, Alloy Steel, Locking Not Applicable, Output Drive Shape Hex, Output Drive Size 1/4 in, Output Drive Gender Not Applicable, Impact, Input Drive Shape Hex, Input Drive Size 1/4 in, Input Drive Gender Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Drill Mill 82Deg 5/8"X1-1/4, Number of Flutes: 2 (AMG-2020-DP82)
- STAHLWILLE TOOLS Square drive insert tool Size20 external square 1/2 " Size of mount 14x18 mm M N·m 300 N·m (58240020)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H (2-651990)
- STANLEY DeWalt Fixed Bar Screwdriver Set 10 pc (DWHT65201)
- BOSCH Impact Socket Adapter, Output 1/4", 2" L (ITSA14)
- BOSCH Impact Socket Adapter, Input 1/2", PK5 (ITSA12B)
- BOSCH Impact Socket Adapter, Input 3/8", PK5 (ITSA38B)
- APEX TOOL GROUP 3/8 Drive Impact Adapter 3/8F X 1/2M (84408)
- TENG TOOLS 1/2 Inch Female To 3/8 Inch Male DIN Chrome Molybdenum 1/2 Inch Drive Impact Adapter (920036N)
- MILWAUKEE TOOL SHOCKWAVE Impact Socket Adapter, 1/4 in Hex to 1/2 in Square, Black Phosphate (48-32-5034)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- Bosch Sockets & Ratchets