Shop All Impact Socket Adapters
Bosch
Impact Socket Adapter, Output 1/4", 2" L
Mfr # ITSA14
Zoro # G208260555
original price:
$3.19
18% off
new price: $2.59
/ea
Not eligible for select promotions
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Finish Alloy Steel
- Output Drive Size 1/4 in
- Output Drive Shape Hex
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITSA14
- Zoro # G208260555
- UPC # 000346485066
- Country of Origin Viet Nam
- Category Impact Socket Adapters
Dimensions
Overall Length | 2 in |
Output Drive Size | 1/4 in |
Input Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Alloy Steel |
Output Drive Shape | Hex |
Item | Impact Socket Adapter |
Number of Pieces | 1 |
Material | Steel |
Includes | Impact Tough 1/4 in Hex to 1/4 in Socket Adapter |
Impact Rated | Yes |
Drive Type | Impact |
Input Drive Shape | Hex |
Description
Impact Socket Adapter, Alloy Steel, Locking Not Applicable, Output Drive Shape Hex, Output Drive Size 1/4 in, Output Drive Gender Not Applicable, Impact, Input Drive Shape Hex, Input Drive Size 1/4 in, Input Drive Gender Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setter, 1/4" (33301/B)
- ZORO SELECT Chucking Reamer, 0.3740 In., 6 Flute, HSS (11V433)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Mid-Torque Impact Wrench with Friction Ring (Tool Only) (2960-20)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 1-7/8" (BA-5HBA)
- BOSCH Impact Socket Adapter, Input 1/2", PK5 (ITSA12B)
- BOSCH Impact Socket Adapter, Input 3/8", PK5 (ITSA38B)
- SK PROFESSIONAL TOOLS 1/2" Drive Drive Ball Retainer Impact Extension SAE (46171)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- KT PRO 1/2" Drive Impact Adapter 3/8M x 1/2"F W (D5483P)
- TOLSEN 1/2x3/4 Impact Adapter Material: CrMo, Heat Treated, Chemical Molybdenum (18289)
- SUNEX 1" Drive Impact Socket Adapter SAE (5303)
- Bosch Impact Socket Adapters