Shop All Impact Socket Adapters
Bosch
Impact Socket Adapter, Input 3/8", PK5
Mfr # ITSA38B
Zoro # G508260293
product price: $17.49
/pk 5, $3.50/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2 in
- Finish Alloy Steel
- Output Drive Size 1/4 in
- Input Drive Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITSA38B
- Zoro # G508260293
- UPC # 000346485103
- Country of Origin Viet Nam
- Category Impact Socket Adapters
Dimensions
Overall Length | 2 in |
Output Drive Size | 1/4 in |
Input Drive Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Alloy Steel |
Item | Impact Socket Adapter |
Input Drive Shape | Hex |
Impact Rated | Yes |
Number of Pieces | 1 |
Drive Type | Impact |
Output Drive Shape | Hex |
Description
Impact Socket Adapter, Alloy Steel, Locking Not Applicable, Output Drive Shape Hex, Output Drive Size 1/4 in, Output Drive Gender Not Applicable, Impact, Input Drive Shape Hex, Input Drive Size 3/8 in, Input Drive Gender Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Spot Sprayer, Non Aerosol Sprayer 32 OZ (TIT19424)
- KRAFT TOOL Flat Slicker Jointer, 5/8 x3/4 x10 in, Stl (RO5211-5/8X3/4)
- PLATT Black Blow-Molded Case, 28"L x 9"W x 4-1/2"D (901)
- GEAR KEEPER Scanner Retractor, 36 in. L, Plastic, Snap (RT3-4518)
- BOSCH Impact Socket Adapter, Output 1/4", 2" L (ITSA14)
- BOSCH Impact Socket Adapter, Input 1/2", PK5 (ITSA12B)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter (KTI-32016)
- GEARWRENCH 1/2" Drive 1/2" F x 3/4" M Impact Adapter (84655)
- WRIGHT TOOL 1" Drive Impact Adaptor (8900)
- CENTURY DRILL & TOOL Impact Socket Adapter, 1/2 Square, 2in. (68583)
- MILWAUKEE TOOL SHOCKWAVE Hex Drive Socket Adapter, 1/4 in Input Drive Size, 3/8 in Output Drive Size, Black Oxide (48-32-5031)
- Bosch Impact Socket Adapters