Shop All Impact Socket Adapters
Bosch
Impact Socket Adapter, Input 1/2", PK5
Mfr # ITSA12B
Zoro # G708260291
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2 in
- Finish Alloy Steel
- Impact Rated Yes
- Input Drive Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # ITSA12B
- Zoro # G708260291
- UPC # 000346485110
- Country of Origin Viet Nam
- Category Impact Socket Adapters
Dimensions
Overall Length | 2 in |
Input Drive Size | 1/2 in |
Output Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Alloy Steel |
Impact Rated | Yes |
Output Drive Shape | Hex |
Number of Pieces | 1 |
Item | Impact Socket Adapter |
Drive Type | Impact |
Input Drive Shape | Hex |
Description
Impact Socket Adapter, Alloy Steel, Locking Not Applicable, Output Drive Shape Hex, Output Drive Size 1/4 in, Output Drive Gender Not Applicable, Impact, Input Drive Shape Hex, Input Drive Size 1/2 in, Input Drive Gender Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- DRILL AMERICA m35x2.5 Carbon Steel Hex Die (DWTSMH35X2.5)
- MILWAUKEE TOOL M12 23 Gauge Pin Nailer Kit (2540-21)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5223MH)
- BOSCH Impact Socket Adapter, Input 3/8", PK5 (ITSA38B)
- BOSCH Impact Socket Adapter, Output 1/4", 2" L (ITSA14)
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- MILWAUKEE TOOL SHOCKWAVE 1/4" HEX SHANK TO 1/4" SOCKET Adapter (48-32-5030)
- TITAN Impact Wobble Socket Adapter Set, 3 pcs. (49006)
- URREA Spring-loaded pin drive impact adaptor 1/4"F X 3/8"M (7648)
- MILWAUKEE TOOL 1" Drive RETAINING RING 1-3/4" - 2-1/4" & 46mm - 70mm (49-66-6746)
- Bosch Impact Socket Adapters