Shop All Screwdriver Bits and Nutsetters
Bosch
Impact Nutsetter Set, 1/4 in Hex, 2 in L
Mfr # ITDNSV205
Zoro # G911378462
product price: $9.85
/pk 5, $1.97/ea
Not eligible for select promotions
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated Yes
- Number of Nutsetters Included 5
- Fastening Size 1/4 in
- Measurement System English/Imperial
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITDNSV205
- Zoro # G911378462
- UPC # 10000346656043
- Country of Origin Viet Nam
- Category Screwdriver Bits and Nutsetters
Dimensions
Fastening Size | 1/4 in |
Overall Length | 2 in |
Tool Insertion Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | Yes |
Number of Nutsetters Included | 5 |
Measurement System | English/Imperial |
Features | Driven Nutsetters are Highly Robust and even Withstands the High Power of Impact Drivers, Heat-treated Bit Manufacturing - Provides more Durable Bits, Precision-milled Bit Tips - Deliver a Better Fit and Less Cam-Out |
Item | Impact Nutsetter Set |
Description
Impact Nutsetter Set, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 in, Impact Rated Yes, Number of Nutsetters Included 5, Tool Brand Bosch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X4" (45410)
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- PERFORMANCE TOOL 3/8 In Dr. Offset Ratchet Quick Release, W9118 (W9118)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 10 mm L.60 mm (03050010)
- BOSCH Nutsetters, Fastening Size 1 7/8", Screw (ITNS12)
- BOSCH Nutsetter Set, Alloy Steel, SAE, 1/4" Hex (ITNS2490)
- BOSCH Nutsetters, Fastening Size 1 7/8", Hex (ITNSV105)
- BOSCH Nutsetters, Fastening Size 7/16", Hex (ITNS7162)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36DEPH2)
- RICHELIEU HARDWARE Drywall Pro Screw Setter (556971)
- WOLFCRAFT Screwsetter #6 Wolfcraft (2591)
- Bosch Screwdrivers and Nutdrivers