Shop All Cordless Impact Tools
Bosch
Impact Driver Kit, Pistol Grip, 18VDC
Mfr # GDR18V-1800CN
Zoro # G702594255
product price: $159.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Tool Weight 2.4 lb
- Drive Configuration Hex
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GDR18V-1800CN
- Zoro # G702594255
- UPC # 000346629071
- Country of Origin Malaysia
- Category Cordless Impact Tools
Dimensions
Overall Length | 4 7/8 in |
Drive Size | 1/4 in Hex |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Hex, Max. Torque 1,800 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impact Rated Yes, Impacts per Minute 4,000, Drive Type Worm Drive, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series CORE18V, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 4 7/8 in, Wireless Tool Tracking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 80mm 6 Point 108mm 1 Sq. Drive (18300M-80)
- MARSHALLTOWN GROUT BAG VINYL 12X24"" (GB692)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430100)
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (422504)
- BOSCH 3/8" Impact Driver (4608)
- BOSCH Impact Drivers, 4.0Ah, 18.0 V, 1,860 in-lb (GDR18V-1860CB25)
- BOSCH Impact Drivers, 1,860 in-lb, 4.0Ah, 18.0 V (GDX18V-1860CB15)
- BOSCH Impact Wrench, 1/2" Square, 18V, Brushless (GDS18V-740CB14)
- BOSCH 12V 1/4" Hex (PS41-2A+BAT415)
- BOSCH 18V 7/16" Cordless Impact Driver (HTH182B)
- MILWAUKEE TOOL M12 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver Kit w/ 2 Battery (2551-22, 48-11-2420)
- Bosch Cordless Tools