Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Torx(TM), T40, 1" L, PK2
Mfr # ITT40102
Zoro # G508230050
product price: $1.69
/pk 2, $0.85/ea
Not eligible for select promotions
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) 1 in Impact Tough, Torx #40 Insert Bits
- Overall Bit Length 1 in
- Fastening Tool Tip Size T40
- Impact Rated Yes
- Application - Tools Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITT40102
- Zoro # G508230050
- UPC # 000346482973
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Fastening Tool Tip Size | T40 |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Includes | (2) 1 in Impact Tough, Torx #40 Insert Bits |
Fastening Tool Item | Insert Bit |
Impact Rated | Yes |
Application - Tools | Impact |
Single End/Double End | Double End |
Bit Style | Torx |
Fastening Tool Material | Alloy Steel |
SAE or Metric | SAE |
Shank Style | Torx(TM) |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size T40, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Torx, Shank Style Torx(TM), Fastening Tool Material Alloy Steel, Single End/Double End Double End, Includes (2) 1 in Impact Tough, Torx #40 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J49903/8XL)
- MARSHALLTOWN Asphalt Crack Filler Pour Pot, 2.6 gal (RED704988)
- PROTO 3/8 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J7224M)
- MAKITA RECIP SAW (MPXRJ04Z)
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- BOSCH Impact Driver Bits, Square, #1, 1" L, PK10 (ITSQ11B)
- BOSCH BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank (DSB1017B)
- BOSCH Impact Driver Bits, Torx(TM), T15, PK10 (ITT151B)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK15 (ITPH2115)
- BOSCH Impact Driver Bits, Phillips(R), #1, PK10 (ITPH11B)
- GREENLEE Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit (DDKIT-1-68)
- Bosch Power Fastening Tools