Shop All Impact Bit Sockets
Bosch
Impact Driver Bits, Torx(TM), T25, PK10
Mfr # ITT251B
Zoro # G408229604
original price:
$4.85
5% off
new price: $4.59
/pk 10, $0.46/ea
Not eligible for select promotions
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Single End/Double End Double End
- Bit Style Torx
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITT251B
- Zoro # G408229604
- UPC # 000346483161
- Country of Origin Viet Nam
- Category Impact Bit Sockets
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Fastening Tool Tip Size | T25 |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Impact Driver Bits |
Single End/Double End | Double End |
Bit Style | Torx |
Fastening Tool Material | Alloy Steel |
Shank Style | Torx(TM) |
Application - Tools | Impact |
Impact Rated | Yes |
Fastening Tool Item | Insert Bit |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size T25, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Torx, Shank Style Torx(TM), Fastening Tool Material Alloy Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200202)
- GREY PNEUMATIC SOC 4MM 3/8D IMP HEX MALE (1904M)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees, Black Oxide (4UL60)
- BOSCH Impact Driver Bits, Torx(TM), T20, PK10 (ITT201B)
- BOSCH Impact Driver Bits, Torx(TM), T25, PK10 (ITT252B)
- BOSCH Impact Driver Bits, Torx(TM), T40, PK10 (ITT401B)
- BOSCH Impact Driver Bits, Torx(TM), T30, PK10 (ITT301B)
- URREA 1/2" drive torx bit impact socket T55 (744155W)
- TEKTON 1/2 Inch Drive x M10 Triple Square Impact Bit Socket (SIB28210)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9 mm, Metric (SIB23209)
- Bosch Impact Bit Sockets