Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Torx(TM), T25, 1" L, PK2
Mfr # ITT25102
Zoro # G308230021
product price: $1.59
/pk 2, $0.80/ea
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Torx
- Shank Style Torx(TM)
- Impact Rated Yes
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITT25102
- Zoro # G308230021
- UPC # 000346482959
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Fastening Tool Tip Size | T25 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Bit Style | Torx |
Shank Style | Torx(TM) |
Fastening Tool Item | Insert Bit |
Impact Rated | Yes |
Fastening Tool Material | Alloy Steel |
Application - Tools | Impact |
Includes | (2) 1 in Impact Tough, Torx #25 Insert Bits |
SAE or Metric | SAE |
Single End/Double End | Double End |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size T25, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Torx, Shank Style Torx(TM), Fastening Tool Material Alloy Steel, Single End/Double End Double End, Includes (2) 1 in Impact Tough, Torx #25 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spring, 89530 (89530)
- MASON Machine Leveling Mount, 500 Lb Max Cap (MLS500)
- WESTWARD Combination Wrench, SAE, 1in Size (36A218)
- MILWAUKEE HAND TRUCKS Mandrel Hole Saw 1/4X3/8In (49-56-7010)
- BOSCH BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank (DSB1017B)
- BOSCH Impact Driver Bits, Torx(TM), T20, 1" L, PK2 (ITT20102)
- BOSCH Impact Driver Bits, Phillips(R), #2, SAE (ITDEPH23501)
- BOSCH Impact Driver Bits, Hex, T20, 2" L, SAE (ITT20201)
- BOSCH Impact Driver Bits, Square, #3, 1" L, PK10 (ITSQ31B)
- BOSCH Impact Driver Bits, Square, #1, 1" L, PK10 (ITSQ11B)
- VESSEL Precision Bit Wing-Shank 4mm, +1x3, PK10 (D73P132040)
- Bosch Power Fastening Tools