Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Square, #1, 2" L, SAE
Mfr # ITSQ1201
Zoro # G008230024
product price: $1.29
/ea
Not eligible for select promotions
$1.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square
- Application - Tools Impact
- Shank Style Square
- SAE or Metric SAE
- Fastening Tool Tip Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITSQ1201
- Zoro # G008230024
- UPC # 000346483314
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Bit Style | Square |
Application - Tools | Impact |
Fastening Tool Item | Power Bit |
Shank Style | Square |
SAE or Metric | SAE |
Single End/Double End | Double End |
Impact Rated | Yes |
Fastening Tool Material | Alloy Steel |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Square, Shank Style Square, Fastening Tool Material Alloy Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/4in. (CTS36)
- GUARDAIR Long John Air Gun, Nylon Nozzle, 12" (75LJ012AN)
- WIHA Box End Wrench, Metric, 10mm Head Sz, 12 pt (21010)
- KO-KEN Bit Socket 3/16 Hex 60mm 1/2 Sq. Drive (4012A.60-3/16)
- BOSCH Impact Driver Bits, Square, #3, 1" L, PK10 (ITSQ31B)
- BOSCH Impact Driver Bits, Torx(TM), T40, 1" L, PK2 (ITT40102)
- BOSCH Impact Driver Bits, Torx(TM), T15, PK10 (ITT151B)
- BOSCH Impact Driver Bits, Phillips(R), #1, PK10 (ITPH11B)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK10 (ITPH22B)
- BOSCH Impact Driver Bits, Torx(TM), T20, 1" L, PK2 (ITT20102)
- CRESCENT #2 x 1" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB1SQ2-25)
- Bosch Power Screwdriver Bits