Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Square, #1, 1" L, PK10
Mfr # ITSQ11B
Zoro # G108230023
product price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fastening Tool Material Alloy Steel
- SAE or Metric SAE
- Application - Tools Impact
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITSQ11B
- Zoro # G108230023
- UPC # 000346483116
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Fastening Tool Tip Size | #1 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Fastening Tool Item | Insert Bit |
Fastening Tool Material | Alloy Steel |
SAE or Metric | SAE |
Application - Tools | Impact |
Shank Style | Square |
Bit Style | Square |
Impact Rated | Yes |
Single End/Double End | Double End |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Square, Shank Style Square, Fastening Tool Material Alloy Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (87883CLB103050)
- WESTWARD 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (10E879)
- KNIPEX Diagonal Cutters, 5" Diagonal Cutters (76 03 125)
- EAT-IN 6 In. Monster Scraper (EA96485)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK10 (ITPH22B)
- BOSCH Impact Driver Bits, Square, #3, 1" L, PK10 (ITSQ31B)
- BOSCH Impact Driver Bits, Square, #1, 2" L, SAE (ITSQ1201)
- BOSCH Impact Driver Bits, Torx(TM), T40, 1" L, PK2 (ITT40102)
- BOSCH Impact Driver Bits, Hex, T25, 2" L, SAE (ITT25201)
- BOSCH BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank (DSB1017B)
- VESSEL Precision Bit Wing-Shank 4mm, +2x1, PK10 (D73P2120)
- Bosch Power Screwdriver Bits