Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Phillips(R), #3, 2" L
Mfr # ITPH3201
Zoro # G008230031
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated Yes
- Fastening Tool Tip Size #3
- Overall Bit Length 2 in
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITPH3201
- Zoro # G008230031
- UPC # 000346483253
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 2 in |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Impact Rated | Yes |
Fastening Tool Item | Power Bit |
Single End/Double End | Double End |
SAE or Metric | SAE |
Bit Style | Phillips |
Fastening Tool Material | Alloy Steel |
Application - Tools | Impact |
Shank Style | Phillips(R) |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Phillips, Shank Style Phillips(R), Fastening Tool Material Alloy Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (431254)
- PROSKIT Crimpro Crimper with Insul. Terminal Die (CP-372FD27)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- BOSCH BOSCH® Torx® T20H Security Insert Bits, 1"L, 1/4"Shank (38346B10)
- BOSCH Impact Driver Bits, Phillips(R), #2, SAE (ITDEPH23501)
- BOSCH Impact Driver Bits, Torx(TM), T25, 1" L, PK2 (ITT25102)
- BOSCH Impact Driver Bits, Torx(TM), T15, PK10 (ITT151B)
- BOSCH Impact Driver Bits, Torx(TM), T20, T25, T30 (ITDETV2503)
- BOSCH Impact Driver Bits, Square, #1, 2" L, SAE (ITSQ1201)
- MIDWEST FASTENER 1/4" x 6" #2 Square Drive Power Drive Bits 45PK (54133)
- Bosch Power Fastening Tools