Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Phillips(R), #2, SAE
Mfr # ITDEPH23501
Zoro # G608230028
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Bit Length 3 1/2 in
- Impact Rated Yes
- Application - Tools Impact
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # ITDEPH23501
- Zoro # G608230028
- UPC # 000346484281
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 3 1/2 in |
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Impact Rated | Yes |
Fastening Tool Item | Power Bit |
Application - Tools | Impact |
Single End/Double End | Double End |
Shank Style | Phillips(R) |
Bit Style | Phillips |
SAE or Metric | SAE |
Fastening Tool Material | Alloy Steel |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Phillips, Shank Style Phillips(R), Fastening Tool Material Alloy Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8" Half Round Bastard File (DIC04896)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (757-06)
- HHIP 5/8" 5C Round Collet (3900-1137)
- STANLEY Heavy-Duty Aluminum Staple Gun / Brad Nailer (TR250)
- BOSCH Insert Bit (ITSA38)
- BOSCH Impact Driver Bits, Torx(TM), T30, 2" L (ITT30201)
- BOSCH BOSCH® Torx® T20H Security Insert Bits, 1"L, 1/4"Shank (38346B10)
- BOSCH Impact Driver Bits, Hex, T20, 2" L, SAE (ITT20201)
- BOSCH Impact Driver Bits, Phillips(R), #1, PK2 (ITPH1102)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK10 (ITPH22B)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #3 Impact Duty Power Bit, 250-Piece Pack (48-32-4282)
- Bosch Power Fastening Tools