Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Phillips(R), #2, PK2
Mfr # ITPH2102
Zoro # G308230052
product price: $1.69
/pk 2, $0.85/ea
Not eligible for select promotions
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #2
- Hex Shank Size 1/4 in
- Bit Style Phillips
- Impact Rated Yes
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITPH2102
- Zoro # G308230052
- UPC # 000346482867
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Bit Style | Phillips |
Impact Rated | Yes |
SAE or Metric | SAE |
Application - Tools | Impact |
Includes | (2) 1 in Impact Tough, Phillips #2 Insert Bits |
Fastening Tool Item | Insert Bit |
Fastening Tool Material | Alloy Steel |
Single End/Double End | Double End |
Shank Style | Phillips(R) |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Phillips(R), Fastening Tool Material Alloy Steel, Single End/Double End Double End, Includes (2) 1 in Impact Tough, Phillips #2 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E352)
- DEWALT 9/64" Split Point drill bit (DW1909)
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- WILLIAMS 1/2" Drive Socket Set (50609)
- BOSCH Impact Driver Bits, Hex, T20, 2" L, SAE (ITT20201)
- BOSCH BOSCH® Torx® T20H Security Insert Bits, 1"L, 1/4"Shank (38346B10)
- BOSCH Impact Driver Bits, Torx(TM), T30, 2" L (ITT30201)
- BOSCH Impact Driver Bits, Square, #3, 1" L, PK10 (ITSQ31B)
- BOSCH Impact Driver Bits, Phillips(R), #2, SAE (ITDEPH23501)
- BOSCH Insert Bit (ITSA38)
- VESSEL Power Bit 1/4" Hex B, +3x100H, PK10 (B35P3100H)
- Bosch Power Screwdriver Bits