Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Phillips(R), #2, PK10
Mfr # ITPH22B
Zoro # G108230016
product price: $6.19
/pk 10, $0.62/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hex Shank Size 1/4 in
- Application - Tools Impact
- Fastening Tool Tip Size #2
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITPH22B
- Zoro # G108230016
- UPC # 000346485356
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #2 |
Overall Bit Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Application - Tools | Impact |
SAE or Metric | SAE |
Fastening Tool Material | Alloy Steel |
Impact Rated | Yes |
Fastening Tool Item | Power Bit |
Single End/Double End | Double End |
Bit Style | Phillips |
Shank Style | Phillips(R) |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Phillips, Shank Style Phillips(R), Fastening Tool Material Alloy Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Power Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 2 Insert Bit x 1" Tin (125P2A-TI)
- ZORO SELECT Head Set, 8-32, 1.50in, SSG-801 (HS-0832)
- LISLE External Torx Socket, E20, 1/2" D, Black (26870)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR22)
- BOSCH Impact Driver Bits, Torx(TM), T25, 1" L, PK2 (ITT25102)
- BOSCH Impact Driver Bits, Torx(TM), T20, T25, T30 (ITDETV2503)
- BOSCH Impact Driver Bits, Phillips(R), #3, 2" L (ITPH3201)
- BOSCH BOSCH® Bulldog SDS-Plus® Shank Bits, 1/2"Dia x 6"Lx8"L (HC2083)
- BOSCH Impact Driver Bits, Torx(TM), T15, PK10 (ITT151B)
- BOSCH Impact Driver Bits, Torx(TM), T30, 2" L (ITT30201)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P001544)
- Bosch Power Screwdriver Bits