Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Phillips(R), #2, PK10
Mfr # ITPH21B
Zoro # G608230059
original price:
$5.11
10% off
new price: $4.59
/pk 10, $0.46/ea
Not eligible for select promotions
$4.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Impact Rated Yes
- Application - Tools Impact
- Fastening Tool Material Alloy Steel
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITPH21B
- Zoro # G608230059
- UPC # 000346483079
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #2 |
Overall Bit Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Impact Rated | Yes |
Application - Tools | Impact |
Fastening Tool Material | Alloy Steel |
SAE or Metric | SAE |
Single End/Double End | Double End |
Shank Style | Phillips(R) |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Phillips(R), Fastening Tool Material Alloy Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3-1/8" x 2" (HML.3-1/8)
- PCE INSTRUMENTS Hardness Tester Material, 10 to 60 MPa (PCE-HT-225A)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/4, Brazier Head (SQ-1-08)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00 (ABC10DB)
- BOSCH Impact Driver Bits, Hex, T20, 2" L, SAE (ITT20201)
- BOSCH BOSCH® Torx® T20H Security Insert Bits, 1"L, 1/4"Shank (38346B10)
- BOSCH Impact Driver Bits, Hex, T25, 2" L, SAE (ITT25201)
- BOSCH Impact Driver Bits, Phillips(R), #1, PK2 (ITPH1102)
- BOSCH Impact Driver Bits, Torx(TM), T40, 1" L, PK2 (ITT40102)
- BOSCH BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank (DSB1017B)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4601)
- Bosch Power Screwdriver Bits