Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Phillips(R), #1, PK10
Mfr # ITPH11B
Zoro # G008230048
original price:
$6.49
26% off
new price: $4.79
/pk 10, $0.48/ea
Not eligible for select promotions
$4.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Impact Rated Yes
- Bit Style Phillips
- Shank Style Phillips(R)
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITPH11B
- Zoro # G008230048
- UPC # 000346483062
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #1 |
Overall Bit Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Fastening Tool Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Bit Style | Phillips |
Shank Style | Phillips(R) |
Single End/Double End | Double End |
Application - Tools | Impact |
Fastening Tool Material | Alloy Steel |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Phillips(R), Fastening Tool Material Alloy Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #19 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP19)
- HOUGEN 11/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18222)
- MOORE & WRIGHT Feeler Gauge 4" (911)
- WIHA Precision Hex Screwdriver 1/64 in Round (26307)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK2 (ITPH2102)
- BOSCH Impact Driver Bits, Square, #3, 1" L, PK10 (ITSQ31B)
- BOSCH BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank (DSB1017B)
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- BOSCH BOSCH® Torx® T20H Security Insert Bits, 1"L, 1/4"Shank (38346B10)
- BOSCH Impact Driver Bits, Square, #1, 2" L, SAE (ITSQ1201)
- CRESCENT T27 x 1" Security Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1TR27-25)
- Bosch Power Screwdriver Bits