Shop All Power Screwdriver Bits
Bosch
Impact Driver Bits, Hex, T25, 2" L, SAE
Mfr # ITT25201
Zoro # G608230103
$1.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Style Hex
- Includes 2 in Impact Tough, Torx #25 Power Bit
- Fastening Tool Tip Size T25
- Application - Tools Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # ITT25201
- Zoro # G608230103
- UPC # 000346483284
- Country of Origin Viet Nam
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Overall Bit Length | 2 in |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Driver Bits |
Shank Style | Hex |
Includes | 2 in Impact Tough, Torx #25 Power Bit |
Application - Tools | Impact |
Bit Style | Torx |
Fastening Tool Item | Power Bit |
SAE or Metric | SAE |
Single End/Double End | Double End |
Impact Rated | Yes |
Fastening Tool Material | Alloy Steel |
Description
Impact Driver Bits, Application - Tools Impact, Fastening Tool Tip Size T25, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx, Shank Style Hex, Fastening Tool Material Alloy Steel, Single End/Double End Double End, Includes 2 in Impact Tough, Torx #25 Power Bit, SAE or Metric SAE, Impact Rated Yes, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Multi-Tool Driver, 6 in 1 (0153-42C)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Steam Oxide (N7426)
- ROTOZIP Spiral Saw Kit, 120 V (SS355-10)
- YELLOW JACKET SAE Adapter Hex Adapter Key, 3/16", 5/16" Tip Size (60609)
- BOSCH Insert Bit (ITSA38)
- BOSCH Impact Driver Bits, Phillips(R), #1, PK10 (ITPH11B)
- BOSCH Impact Driver Bits, Phillips(R), #3, 2" L (ITPH3201)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK10 (ITPH22B)
- BOSCH BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank (DSB1017B)
- BOSCH BOSCH® Bulldog SDS-Plus® Shank Bits, 1/2"Dia x 6"Lx8"L (HC2083)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks 50PK (54069)
- Bosch Power Screwdriver Bits