Shop All Air Impact Wrenches
Bosch
Impact Driver, 12V DC, 5 3/8" L
Mfr # PS42N
Zoro # G702319841
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Free Speed 2,600 RPM
- Handle Type Pistol Grip
- Includes (4) Impact Tough(TM) Bits, Belt Clip
- Max. Torque 975 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS42N
- Zoro # G702319841
- UPC # 000346655513
- Country of Origin Malaysia
- Category Air Impact Wrenches
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 3/8 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Max. Torque 975 in-lb, Voltage 12 V, Brushless Motor Yes, Free Speed 2,600 RPM, Impact Rated Yes, Impacts per Minute 2,700, 3,100, Number of Speed Settings 2, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Model No. Not Applicable, Battery Series 12V Max, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 3/8 in, Jobsite Light Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 5mm x 1-1/8 In (50553)
- MILWAUKEE TOOL 4-5/8" BIG HAWG w/Carbide Teeth (49-56-9265)
- HHIP #3 Adjustable Tap & Reamer Wrench For 3/16 To 3/4" Taps (3900-0211)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Red, 26 in W x 16 in D x 24-1/2 in H (CMST32642RB)
- MASTER POWER Apex Air Impact Wrench, 3/8 In. Dr., 10,500 rpm (MP2271)
- CLECO Impact Wrench, 40.5 CFM, 1/4 in. NPT (CWC-500P)
- K-TOOL INTERNATIONAL Air Impact Wrench, 1/2" Drive (KTI81622)
- CHICAGO PNEUMATIC 3/8" Inline Air Impact Wrench 90 ft.-lb. (CP7722)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA54)
- CHICAGO PNEUMATIC Tool .5 In. Composite Impact Wrench (CP7748-2)
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- Bosch Air Impact Wrenches