Shop All Jobber Length Drill Bits
Bosch
Impact Drill Bit Bulk, 1/4 in.
Mfr # IMD2005
Zoro # G0708681
product price: $5.55
/pk 10, $0.55/ea
Sold in multiples of 100 for $555.00
$555.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated Yes
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # IMD2005
- Zoro # G0708681
- Country of Origin China
- Category Jobber Length Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | Yes |
Item | Impact Drill Bit Bulk,1/4 in. |
Shank Type - Machining | Hex |
Description
Impact Drill Bit Bulk,1/4 in., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Bottoming Hand Tap (DWTB1-1/2-6)
- WILTON BASH Master Hammer Kit, 6 pc (11109)
- PROTO 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (J5411MH)
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- BOSCH 6" 135 Deg. Jobber Length Drill Bit (TI2159IM)
- BOSCH 3-7/8" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2142)
- BOSCH Cobalt Jobber Length Drill Bit (CO2152)
- BOSCH JOBBER DRILL 1405 5/64 (VA10205)
- BOSCH Black Oxide Jobber Length Drill Bit (BL2183)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5/16 (C23361)
- Bosch Drill Bits