Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 9/64" Size, 2-7/8" L
Mfr # TI4136IM
Zoro # G7825861
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 9/64 in
- Drilling Depth 1-1/2"
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI4136IM
- Zoro # G7825861
- UPC # 000346475708
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 9/64 in |
Drilling Depth | 1-1/2" |
Size | 9/64" |
Shank Dia. | 1/4" |
Overall Length | 2 7/8 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 11xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 9/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1-1/2Inx10Ft. Hose (38624)
- DEWALT 18 Pc. Screwdriving Set with Tough Case(R) (DW2174)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SLEDGE 6 LB (MTS846H)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1080)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (TI4140IM)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL4133IM)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL2141IM)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (TI4159IM)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (BL4140IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL4131IM)
- HAFELE 5mm Metric High Speed Steel Twist Bit (1.41.168)
- Bosch Twist Drill Bits