Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 7/16" Size, 5-1/2" L
Mfr # BL4155IM
Zoro # G8041105
product price: $9.19
/ea
Not eligible for select promotions
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 7/16 in
- Drilling Depth 4"
- Drill Bit Finish Black Oxide
- Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL4155IM
- Zoro # G8041105
- UPC # 000346475579
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 7/16 in |
Drilling Depth | 4" |
Size | 7/16" |
Shank Dia. | 1/4" |
Overall Length | 5 1/4 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 4 1/2 in |
Dimension Type | Fractional Inch |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 10xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 7/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (251937)
- PROTO SKT 1/4DR 14MM 6PT DEEP (PO4714LM)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- GREY PNEUMATIC 1/2" Drive x 6mm Hex Driver 4" Length (100mm) (29064M)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (BL4147IM)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (TI4133IM)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL4141IM)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI2132IM)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (BL2135IM)
- BOSCH 14 Drywall Zip Bit (WD1)
- HANSON 1/8" Cobalt High Speed Steel Drill Bit (3016008)
- Bosch Twist Drill Bits